Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S9R https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=100417&size=2&newsize=300
25216977 Cutting Tools 

MALCO TOOLS MALCO TOOLS

S9R

Description

S9R HAND SEAMER ; 9" JAW WD

Malco hand seamer with die cast zinc jaws are gentle on painted or coated metal surfaces and are ideal for making a clean and accurate bend and seams in aluminum roof flashing, coil stock or fascia. The jaws feature depth graduations 1/4" increments to a maximum 2" bending depth. The jaws are bowed so that they will hold firmly and evenly across the entire width even when engaged on very light material. Durable construction offers long dependable service life under normal use. These tools also feature rust resistant nickel plating. Feature ergonomic RedLine handle technology. An engineered handle opening compliments the natural power stroke of any users hand and maximizes the powerful 7:1 mechanical advantage of compound leverage head to handle linkage. Comfortable handle grip contours, a non slip grip insert, spring handle actuation and thumb-operated handle latch ensure a natural fit and feel for comfortable one hand operation anywhere on the job.

Part #

S9R

BDI #
25216977

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

150.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 150.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MALCO PRODUCTS SBC WWW.MALCOPRODUCTS.COM
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
Malco hand seamer with die cast zinc jaws are gentle on painted or coated metal surfaces and are ideal for making a clean and accurate bend and seams in aluminum roof flashing, coil stock or fascia. The jaws feature depth graduations 1/4" increments to a maximum 2" bending depth. The jaws are bowed so that they will hold firmly and evenly across the entire width even when engaged on very light material. Durable construction offers long dependable service life under normal use. These tools also feature rust resistant nickel plating. Feature ergonomic RedLine handle technology. An engineered handle opening compliments the natural power stroke of any users hand and maximizes the powerful 7:1 mechanical advantage of compound leverage head to handle linkage. Comfortable handle grip contours, a non slip grip insert, spring handle actuation and thumb-operated handle latch ensure a natural fit and feel for comfortable one hand operation anywhere on the job.