Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30080-80L https://www.bdiexpress.com/medias/INDLNXHLSAWX-1771823-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE2NnxpbWFnZS9qcGVnfGFEZGtMMmc0T0M4eE1EYzNNRGczTkRZek1ERTNOQzlKVGtSTVRsaElURk5CVjFoZk1UYzNNVGd5TTE4ek1EQjRNekF3TG1wd1p3fDRlZDVkZDJiNjczZTNkNDViNjA2YWEzMzk0ZjQyZTVhNjU2NmYxZjZjZGFmY2I5MDdjMjk1N2IxZTk1ZjkzMjc
17123649 Electric And Air Tools 

LENOX TOOLS LENOX TOOLS

30080-80L

Description

30080-80L HOLE SAW ; 5" 127MM 1/BOX

Hole Saw; Most Metal, Wood Applicable Material; Bi-Metal Steel Body Material; 1-1/2" Cutting Nominal Depth; 5" Nominal Cutting Diameter; HSS M2 Cutting Edge Material; 1-5/8" Nominal Length; High Speed Steel Material; 1/Pack Quantity; 04/05 Teeth Per Inch; Bi-Metal Hole Saw Type; 3L; 6L or 7L Standard Arbor; For Used With 2L or 6L Snap-Back Arbor, 2L; Lenox

Part #

3008080L

BDI #
17123649

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

107.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 107.53 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.645
EAN
0082472300802
Product Group - BDI
G00140
Noun
Saw
Keyword String
Hole
Manufacturer Item Number
433-3008080L
Product Detail
Hole Saw
Product Specification
Most Metal, Wood Applicable Material; Bi-Metal Steel Body Material; 1-1/2" Cutting Nominal Depth; 5" Nominal Cutting Diameter; HSS M2 Cutting Edge Material; 1-5/8" Nominal Length; High Speed Steel Material; 1/Pack Quantity; 04/05 Teeth Per Inch; Bi-Metal Hole Saw Type; 3L; 6L or 7L Standard Arbor; For Used With 2L or 6L Snap-Back Arbor, 2L
Long Description
Hole Saw; Most Metal, Wood Applicable Material; Bi-Metal Steel Body Material; 1-1/2" Cutting Nominal Depth; 5" Nominal Cutting Diameter; HSS M2 Cutting Edge Material; 1-5/8" Nominal Length; High Speed Steel Material; 1/Pack Quantity; 04/05 Teeth Per Inch; Bi-Metal Hole Saw Type; 3L; 6L or 7L Standard Arbor; For Used With 2L or 6L Snap-Back Arbor, 2L; Lenox