Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

322017 https://www.bdiexpress.com/medias/INDIRWXXXXXX-322001-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwM3xpbWFnZS9qcGVnfGFHSXpMMmd3WlM4NU5ETTROemswTnpjMk5qQTJMbXB3Wnd8YzdjY2U3MjEyMTQ1ODNiMGQ4ZTQ4Y2QxNWY4MWE3MTU5ZGY2NjJjZjg0NTczMDhjZWNhMTMxZGQ0ZGMwN2YyOQ
18493458 Electric And Air Tools 

IRWIN TOOLS IRWIN TOOLS

322017

Description

322017 HAMMER DRILL BIT ; 1/4" X 4" X 6" SPEED PLUS

SDS Bit; 4" Bit Length; 1/4" Nominal Cutting Diameter; 1/4" Nominal Diameter; Chrome Finish; 4" Flute Length; 3/4" Nominal Height; 9-1/2" Nominal Length; 6" Overall Nominal Length; Drill Bit Type; 1-3/4" Nominal Width; Irwin

Part #

322017

BDI #
18493458

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.61 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.065
EAN
0024721001627
Product Group - BDI
G00140
Noun
Bit
Keyword String
SDS
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
585-322017
Weight / LBS
0.04
Product Detail
SDS Bit
Product Specification
4" Bit Length; 1/4" Nominal Cutting Diameter; 1/4" Nominal Diameter; Chrome Finish; 4" Flute Length; 3/4" Nominal Height; 9-1/2" Nominal Length; 6" Overall Nominal Length; Drill Bit Type; 1-3/4" Nominal Width
Long Description
SDS Bit; 4" Bit Length; 1/4" Nominal Cutting Diameter; 1/4" Nominal Diameter; Chrome Finish; 4" Flute Length; 3/4" Nominal Height; 9-1/2" Nominal Length; 6" Overall Nominal Length; Drill Bit Type; 1-3/4" Nominal Width; Irwin