https://www.bdiexpress.com/medias/INDXXXXXXXXX-147-CP9779-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwOXxpbWFnZS9qcGVnfGFHSXpMMmd4WXk4eE1ETXlPRGMxTWpRNE9EUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUTNYME5RT1RjM09WOHpNREI0TXpBd0xtcHdad3w0MGQwMzkyMDM3MWNjZmRlY2UxNmZkZTc1ZTk2OGMyNzIyYjFjOWMwMTI5ZGQxOTU0YzFmNTFlZmY4ZWUyYTc3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-147-CP9779-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwOXxpbWFnZS9qcGVnfGFHSXpMMmd4WXk4eE1ETXlPRGMxTWpRNE9EUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUTNYME5RT1RjM09WOHpNREI0TXpBd0xtcHdad3w0MGQwMzkyMDM3MWNjZmRlY2UxNmZkZTc1ZTk2OGMyNzIyYjFjOWMwMTI5ZGQxOTU0YzFmNTFlZmY4ZWUyYTc3
CHICAGO PNEUMATICS
CHICAGO PNEUMATICS
CP9780
CHICAGO PNEUMATICS CHICAGO PNEUMATICS
Description
CP9780 BELT SANDER (SMARTCATALOG)
Pneumatic Belt Sander; 20" Belt Length; 3/4" Belt Nominal Width; 20000RPM Free Nominal Speed; 3/8" Hose Nominal Size; 1/4" NPTF Inlet Size; 90.5 dB Nominal Noise Level; Belt Sander Type; 2.5M/S2 Nominal Vibration; For Sanding Application
Part #
CP9780
BDI #
26538208
Details
839.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/CP9780/p/26538208
Your Price
$ 839.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
15451564483
Weight / US pound
3.3
Product Group - BDI
G00160
Noun
Sander
Keyword String
Pneumatic Belt
Manufacturer Item Number
147-CP9780
Weight / LBS
3.3
Product Detail
Pneumatic Belt Sander
Product Specification
20" Belt Length; 3/4" Belt Nominal Width; 20000RPM Free Nominal Speed; 3/8" Hose Nominal Size; 1/4" NPTF Inlet Size; 90.5 dB Nominal Noise Level; Belt Sander Type; 2.5M/S2 Nominal Vibration; For Sanding Application
Long Description
Pneumatic Belt Sander; 20" Belt Length; 3/4" Belt Nominal Width; 20000RPM Free Nominal Speed; 3/8" Hose Nominal Size; 1/4" NPTF Inlet Size; 90.5 dB Nominal Noise Level; Belt Sander Type; 2.5M/S2 Nominal Vibration; For Sanding Application
