

GREENLEE
GREENLEE
K3BB-3/4
GREENLEE GREENLEE
Description
K3BB-3/4 KNOUCK OUT SET ; 3/4" CONDUIT SIZE
Knockout Hydraulic Punch; 3/4" Maximum Conduit Size; 1.12" Nominal Hole Size; Includes Punch, Die and Draw Stud; For Mild Steel and Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastic Applicable Material
Part #
332-K3BB-3/4
BDI #
26546106

Details
183.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/K3BB-3-4/p/26546106
Your Price
$ 183.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111505
Weight / Kilogram
0.65
EAN
0783310087526
Product Group - BDI
G00268
Noun
Punch
Keyword String
Hydraulic
Manufacturer URL
https://www.greenlee.com
Product Detail
Knockout Hydraulic Punch
Product Specification
3/4" Maximum Conduit Size; 1.12" Nominal Hole Size
Long Description
Knockout Hydraulic Punch; 3/4" Maximum Conduit Size; 1.12" Nominal Hole Size; Includes Punch, Die and Draw Stud; For Mild Steel and Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastic Applicable Material