CAMPBELL HAUSFELD
CAMPBELL HAUSFELD
TL051700AV
CAMPBELL HAUSFELD CAMPBELL HAUSFELD
Description
TL051700AV BUTTERFLY IMPACT WRENCH ; 3/8" SIZE 1/4" NPT 2/4 SCFM 90PSI
Delivers 75 ft/lb (feet per pound) of torque and 10,000 rpm (revolutions per minute) to finish any driving application on various materials. Rocking Dog impact mechanism type designed for DIY projects and general purpose applications. Ideal for quick and powerful drive of fasteners for projects such as installing deck boards, engines, carburetors, ignitions, car body panels & oil changes. Butterfly design for better control. Forward/reverse metal throttle lever for quick action. 1 year limited warranty.
Part #
TL051700AV
BDI #
25249537

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/TL051700AV/p/25249537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
0
EAN
0045564631550
Product Group - BDI
G00160
Long Description
Delivers 75 ft/lb (feet per pound) of torque and 10,000 rpm (revolutions per minute) to finish any driving application on various materials. Rocking Dog impact mechanism type designed for DIY projects and general purpose applications. Ideal for quick and powerful drive of fasteners for projects such as installing deck boards, engines, carburetors, ignitions, car body panels & oil changes. Butterfly design for better control. Forward/reverse metal throttle lever for quick action. 1 year limited warranty.