Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

09280 https://www.bdiexpress.com/medias/INDPRBXXXXXX-09240-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMTB8aW1hZ2UvanBlZ3xhRGc1TDJoaFl5OHhNRFF6TWpJeE16azNOVEEzTUM5SlRrUlFVa0pZV0ZoWVdGaGZNRGt5TkRCZk16QXdlRE13TUM1cWNHY3wzM2Q5NjE4MmUzZGE4NjlkMDc1NjJhMjBjNmZkZmIxOWJiOWY4ZTRmNGY0NmEwZjAyN2VmMmVlOGMwZjZiYmM2
27606618 Hand Tools 

PRECISION BRAND PROD PRECISION BRAND PROD

09280

Description

09280 FEELER GAGE, 0.80MM X 12.7MM X 305MM 12/PAK (SMARTCATALOG)

Feeler Gage; Metric Type; 305MM Length; 12.7MM Width; 0.80MM Thickness; C1095 Spring Steel Material; 12/Pack; Used as Shim Stock to Fill Gap and Space in Die and Machinery and Can Be Used For Short Run or Prototype Work; For Manufacturing and Maintenance Operation Wherever Setting Close Spacing or Checking Extremely Tight Tolerance is Required

Part #

09280

BDI #
27606618

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

86.34 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 86.34 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION BRAND PROD
Minimum Buy Quantity
1
UNSPSC
27110000
EAN
698158092802
Weight / US pound
0.78
Product Group - BDI
G00190
Noun
Gage
Keyword String
Feeler
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
09280
Product Detail
Feeler Gage
Product Specification
Metric Type; 305MM Length; 12.7MM Width; 0.80MM Thickness; C1095 Spring Steel Material
Long Description
Feeler Gage; Metric Type; 305MM Length; 12.7MM Width; 0.80MM Thickness; C1095 Spring Steel Material; 12/Pack; Used as Shim Stock to Fill Gap and Space in Die and Machinery and Can Be Used For Short Run or Prototype Work; For Manufacturing and Maintenance Operation Wherever Setting Close Spacing or Checking Extremely Tight Tolerance is Required