PRECISION BRAND PROD
PRECISION BRAND PROD
09340
PRECISION BRAND PROD PRECISION BRAND PROD
Description
09340 FEELER GAGE, 0.40MM X 12.7MM X 127MM 10/PAK (SMARTCATALOG)
Feeler Gage; Metric Type; 127MM Length; 12.7MM Width; 0.40MM Thickness; C1095 Spring Steel Material; 10/Pack; Used as Shim Stock to Fill Gap and Space in Die and Machinery and Can Be Used For Short Run or Prototype Work; For Manufacturing and Maintenance Operation Wherever Setting Close Spacing or Checking Extremely Tight Tolerance is Required
Part #
09340
BDI #
27606614

Details
54.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/09340/p/27606614
Your Price
$ 54.59 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27110000
EAN
698158093403
Weight / US pound
0.11
Product Group - BDI
G00190
Noun
Gage
Keyword String
Feeler
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
09340
Product Detail
Feeler Gage
Product Specification
Metric Type; 127MM Length; 12.7MM Width; 0.40MM Thickness; C1095 Spring Steel Material
Long Description
Feeler Gage; Metric Type; 127MM Length; 12.7MM Width; 0.40MM Thickness; C1095 Spring Steel Material; 10/Pack; Used as Shim Stock to Fill Gap and Space in Die and Machinery and Can Be Used For Short Run or Prototype Work; For Manufacturing and Maintenance Operation Wherever Setting Close Spacing or Checking Extremely Tight Tolerance is Required