Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

102L3 https://www.bdiexpress.com/medias/INDIRWPLIERX-102L3-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5MHxpbWFnZS9qcGVnfGFERXlMMmc1WXk4NU5ETTRPREEwTnpjd09EUTJMbXB3Wnd8ODFjNmQwZGJjYWNlMjdhN2JmYmY1ZTE4OGVhNzE5ZTZiZmU2YzcxNGYwZTc3N2Y5NzkzNTVkYTg2ZjYwNDhlZQ
19288243 Hand Tools 

IRWIN TOOLS IRWIN TOOLS

102L3

Description

102L3 LOCKING PLIER ; 44MM JAW CAPACITY 10R MODEL

Plier; 10" Straight Jaw Locking

Part #

102L3

BDI #
19288243

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

33.99 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 33.99 / each
$ 34.00 / each
BDIExpress
QTY

Inventory

Total: 5

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0.598
EAN
0038548001043
Product Group - BDI
G00190
Noun
Plier
Product Detail
Plier
Product Specification
Plier; 10" Straight Jaw Locking
Long Description
Plier; 10" Straight Jaw Locking