Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2078110 https://www.bdiexpress.com/medias/INDIRWXXXXXX-2078108-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MTZ8aW1hZ2UvanBlZ3xhR1kyTDJneU1pODVORE00TnpReU1URTRORE13TG1wd1p3fDhmYmY2YWY3Yjk0YmMxNzc4ZTZmMzQzYTYzNjRiMTg5YTk1MWU4ZGJlM2FkYTc4M2I1NmM5ODNlMDFkOGVjNWI
18492642 Hand Tools 

IRWIN TOOLS IRWIN TOOLS

2078110

Description

2078110 GROOVE LOCK PLIER ; 2-1/4" CAPACITY 10" SIZE

Tongue and Groove Plier; 2-1/4" Maximum Jaw Opening; V-Jaw Jaw Shape; 16 Number of Adjustable; 10" Overall Nominal Length; 1-1/2" Maximum Pipe Capacity; Irwin Vise-Grip

Part #

2078110

BDI #
18492642

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

33.85 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 33.85 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.464
EAN
0038548028095
Product Group - BDI
G00190
Noun
Plier
Keyword String
Tongue and Groove
Manufacturer Item Number
586-2078110
Product Detail
Tongue and Groove Plier
Product Specification
2-1/4" Maximum Jaw Opening; V-Jaw Jaw Shape; 16 Number of Adjustable; 10" Overall Nominal Length; 1-1/2" Maximum Pipe Capacity
Long Description
Tongue and Groove Plier; 2-1/4" Maximum Jaw Opening; V-Jaw Jaw Shape; 16 Number of Adjustable; 10" Overall Nominal Length; 1-1/2" Maximum Pipe Capacity; Irwin Vise-Grip