Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 211/215-IP-SPWR
246158 Hand Tools 

DODGE DODGE

211/215-IP-SPWR

Description

211/215-IP-SPWR SGL END SPANNER WRENCH ; 0.5" THK FOR 2-11/16" TO 2-15/16" BORE

Spanner Wrench; Single End; 2-11/16 to 3"; 3.8" Square Size; 16.9" Overall Length; Plain Grip; 1.31" Width X 1/2" Thickness Handle

Part #

066634

BDI #
246158

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

676.71 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 676.71 / each
$ 677.00 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
27111707
Weight / Kilogram
1.452
EAN
0782475172825
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Spanner
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Spanner Wrench
Product Specification
Single End; 2-11/16 to 3"; 3.8" Square Size; 16.9" Overall Length; Plain Grip; 1.31" Width X 1/2" Thickness Handle
Long Description
Spanner Wrench; Single End; 2-11/16 to 3"; 3.8" Square Size; 16.9" Overall Length; Plain Grip; 1.31" Width X 1/2" Thickness Handle