Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

474 https://www.bdiexpress.com/medias/INDM-GTOOLXX-474-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwNXxpbWFnZS9qcGVnfGFEazBMMmc1Wmk4NU1qWTFOREEzTmpJek1UazRMbXB3Wnd8NTFlODE2NmE2MjMxZjMwYjVjOTY5MTFkOTliODQ2NTEwNTY2ZjE2Y2U1MzNmY2JhMzU4NGQ3ZTU2M2RiYjY4NQ
620865 Hand Tools 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

474

Description

474 WRENCH SPANNER ; 2" - 4-3/4" CAPACITY 11-3/16" STEEL

Spanner; 2" X 4-3/4"; Adjustable Pin

Part #

474

BDI #
620865

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

116.63 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 116.63 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.467
EAN
0697950144153
Product Group - BDI
G00190
Noun
Spanner
Keyword String
Adjustable
Product Detail
Spanner
Product Specification
Spanner; 2" X 4-3/4"; Adjustable Pin
Long Description
Spanner; 2" X 4-3/4"; Adjustable Pin