![49-66-6358](/medias/INDXXXXXXXXX-25183801-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MjR8aW1hZ2UvanBlZ3xhREF5TDJoaVpTOHhNREk1TXpjM016ZzVNelkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNNE1ERmZNekF3ZURNd01DNXFjR2N8OGEwZTlmYjQ3NTk2MDc1ZmM5MWZmNDg0ZTk4MmI3N2JhMjE3NjExMDMwOWEyYTQ4MWQxNDIzMTJjYTU1YWM1Mw)
![49-66-6358](/medias/INDXXXXXXXXX-25183801-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MjR8aW1hZ2UvanBlZ3xhREF5TDJoaVpTOHhNREk1TXpjM016ZzVNelkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNNE1ERmZNekF3ZURNd01DNXFjR2N8OGEwZTlmYjQ3NTk2MDc1ZmM5MWZmNDg0ZTk4MmI3N2JhMjE3NjExMDMwOWEyYTQ4MWQxNDIzMTJjYTU1YWM1Mw)
MILWAUKEE TOOLS
MILWAUKEE TOOLS
49-66-6358
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
49-66-6358 IMPACT DUTY SOCKET ; 3/4"DRIVE 20MM STANDARD 6 POINT
Impact Socket; 3/4" Drive; 20MM Diameter; 62MM Length; 65MM Hub Diameter; 44.4MM Outside Diameter; 24.3MM Minimum Hex Depth; 6 Point; Forged Impact Steel; Standard Depth
Part #
49-66-6358
BDI #
25183811
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
24.510767480000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/49-66-6358/p/25183811
Your Price
$ 24.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112828
Weight / Kilogram
0.37
EAN
0045242583270
Product Group - BDI
G00190
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Impact Socket
Product Specification
3/4" Drive; 20MM Diameter; 62MM Length; 65MM Hub Diameter; 44.4MM Outside Diameter; 24.3MM Minimum Hex Depth; 6 Point; Forged Impact Steel; Standard Depth
Long Description
Impact Socket; 3/4" Drive; 20MM Diameter; 62MM Length; 65MM Hub Diameter; 44.4MM Outside Diameter; 24.3MM Minimum Hex Depth; 6 Point; Forged Impact Steel; Standard Depth