https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-610-S-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExMHxpbWFnZS9qcGVnfGFESmxMMmhqTWk4eE1EUTFNRFl3TWpreE56a3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UWTJYell4TUY5VFh6TXdNSGd6TURBdWFuQm58NTQwZjRjYjE0ZDZiNDg0N2VmZmNlZGZiZDkzZGJjMDc1MGY4MDhhNjZlZDc5Mzc2ZDE4MjM2M2Y0MTg0YTkyNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-610-S-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExMHxpbWFnZS9qcGVnfGFESmxMMmhqTWk4eE1EUTFNRFl3TWpreE56a3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UWTJYell4TUY5VFh6TXdNSGd6TURBdWFuQm58NTQwZjRjYjE0ZDZiNDg0N2VmZmNlZGZiZDkzZGJjMDc1MGY4MDhhNjZlZDc5Mzc2ZDE4MjM2M2Y0MTg0YTkyNQ
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
610-S
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
610-S SAFETY BLOW GUN ; W/10" EXTENSION
Blow Gun; Zinc Body Material; Chrome Coating; 10" Nominal Extension Length; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; Safety Tip Type
Part #
610-S
BDI #
22199052
Details
34.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/610-S/p/22199052
Your Price
$ 34.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131500
Weight / Kilogram
0.22
EAN
0029292132008
Product Group - BDI
F02234
Noun
Gun
Weight / LBS
0.45
Product Detail
Blow Gun
Product Specification
Zinc Body Material; Chrome Coating; 10" Nominal Extension Length; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; Safety Tip Type
Long Description
Blow Gun; Zinc Body Material; Chrome Coating; 10" Nominal Extension Length; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; Safety Tip Type
