Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

76.13 https://www.bdiexpress.com/medias/INDFACWRENCH-76-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2NXxpbWFnZS9qcGVnfGFEYzBMMmcwT0M4NU5EQXlOekExTWpFMU5URTRMbXB3Wnd8MzFiMWJjM2FlZTMxODRjOGVmOGQ3Yjc5ZGY5NDBhM2RkNmQ0ZmRmZGZkZDVhYmRhOGRkNDk4YWI2ZTgzMjc5OQ
20840265 Hand Tools 

FACOM FACOM

76.13

Description

76.13 ANGLED OPEN-SOCKET WRENCH ; 12 POINTX6 POINT 13MM 10/PK

Socket Wrench; Satin Finish; 6" Nominal Head Width; 0.8" Nominal Height; 6.1" Nominal Length; Metric Measuring System; 12 Number of Point; 13MM Nominal Opening Size; Angled Open Opening Type; 5.984375 Nominal Overall Length; 13MM Size 1; Open-Socket Wrench Type; 1.7" Nominal Width; Facom

Part #

76.13

BDI #
20840265

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

26.29 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 26.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.19
EAN
0662679981853
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Socket
Manufacturer URL
Weight / LBS
0.39
Product Detail
Socket Wrench
Product Specification
Satin Finish; 6" Nominal Head Width; 0.8" Nominal Height; 6.1" Nominal Length; Metric Measuring System; 12 Number of Point; 13MM Nominal Opening Size; Angled Open Opening Type; 5.984375 Nominal Overall Length; 13MM Size 1; Open-Socket Wrench Type; 1.7" Nominal Width; Facom
Long Description
Socket Wrench; Satin Finish; 6" Nominal Head Width; 0.8" Nominal Height; 6.1" Nominal Length; Metric Measuring System; 12 Number of Point; 13MM Nominal Opening Size; Angled Open Opening Type; 5.984375 Nominal Overall Length; 13MM Size 1; Open-Socket Wrench Type; 1.7" Nominal Width; Facom