PROTO IND. TOOLS
PROTO IND. TOOLS
J7414PF
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J7414PF MAGNETIC POWER SOCKET ; 1/2" DRIVE HIGH STRENGTH 7/16" 6PT
Impact Socket; 1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 15/16" Drive Side; 47/64" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 7/16" Nominal Opening Size; 1-1/2" Overall Nominal Length; 1-1/2" Socket Length; Box Tip Type; Magnetic Impact Socket Type; For Industrial Application; Proto
Part #
J7414PF
BDI #
18301160

Details
27.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/J7414PF/p/18301160
Your Price
$ 27.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0.082
EAN
0662679574536
Product Group - BDI
G00190
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-7414PF
Weight / LBS
0.17
Product Detail
Impact Socket
Product Specification
1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 15/16" Drive Side; 47/64" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 7/16" Nominal Opening Size; 1-1/2" Overall Nominal Length; 1-1/2" Socket Length; Box Tip Type; Magnetic Impact Socket Type; For Industrial Application
Long Description
Impact Socket; 1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 15/16" Drive Side; 47/64" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 7/16" Nominal Opening Size; 1-1/2" Overall Nominal Length; 1-1/2" Socket Length; Box Tip Type; Magnetic Impact Socket Type; For Industrial Application; Proto