Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M3514 https://www.bdiexpress.com/medias/INDWTCXXXXXX-M3510-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2NnxpbWFnZS9qcGVnfGFERXhMMmcwTUM4eE1ERTVNekExTlRZM09EUTVOQzlKVGtSWFZFTllXRmhZV0ZoZlRUTTFNVEJmTXpBd2VETXdNQzVxY0djfGI4NzcwYzk2OGVmZGFlZjc1MDY3MDdjMDZiMjg2ODZjYjRjMTVjMmRkZTZjYmI2ODQwMjEyN2JiYTY2ZDYyMmI
25819660 Hand Tools 

WRIGHT TOOLS WRIGHT TOOLS

M3514

Description

M3514 SOCKET, 3/8" DR 6PT DEEP COUGAR PRO 14MM (SMARTCATALOG)

3/8" Drive 6 Point Deep Metric Cougar Pro Socket - 14mm

Part #

M3514

BDI #
25819660

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.18 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.18 / each
$ 12.73 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WRIGHT TOOLS
Minimum Buy Quantity
1
UNSPSC
27111704
Weight / Kilogram
0
EAN
076799721303
Product Group - BDI
G00190
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Manufacturer URL
Weight / LBS
0.145
Product Detail
Socket
Product Specification
3/8" Drive; 6 Point; Deep Length; Metric; Cougar Pro; 14MM Size; The Cougar Pro Brand Carried By Wright Tool Includes Combination, Reversable-Ratcheting and Adjustable Wrenches as well as 1/4", 3/8" and 1/2" Drive Sockets In Both SAE and Metric, Standard and Deep Sizes, Quick Release Ratchets, Attachments, Extentions and Varioius Wrench and Socket Sets; The Cougar Pro Brand is Designed For Construction, Maintenance and Assembly Work With Rugged Tradesmen In Mind Who Require Professional-Grade Hand Tools at An Affordable Price; Manufactured Using High-Alloy Steel For Durability; Mirror Chorme-Plated Finish; Stamped Size Easily Identifiable On Each Tool; Designed and Engineered In The USA; All Product Stamped Cougar Pro and Meet ASME B107.1 and ASME B107.10 Standards
Long Description
3/8" Drive 6 Point Deep Metric Cougar Pro Socket - 14mm