WRIGHT TOOLS
WRIGHT TOOLS
M3517
WRIGHT TOOLS WRIGHT TOOLS
Description
M3517 SOCKET, 3/8" DR 6PT DEEP COUGAR PRO 17MM (SMARTCATALOG)
3/8" Drive 6 Point Deep Metric Cougar Pro Socket - 17mm
Part #
M3517
BDI #
25818205

Details
14.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/M3517/p/25818205
Your Price
$ 14.52 / each
$ 15.04 / each BDIExpress
$ 15.04 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111704
Weight / Kilogram
0
EAN
076799721334
Product Group - BDI
G00190
Harmonized Tariff Code
8204.20.00.00
Weight / LBS
0.285
Product Detail
Socket
Product Specification
3/8" Drive; 6 Point; Deep Length; Metric; Cougar Pro; 17MM Size; The Cougar Pro Brand Carried By Wright Tool Includes Combination, Reversable-Ratcheting and Adjustable Wrenches as well as 1/4", 3/8" and 1/2" Drive Sockets In Both SAE and Metric, Standard and Deep Sizes, Quick Release Ratchets, Attachments, Extentions and Varioius Wrench and Socket Sets; The Cougar Pro Brand is Designed For Construction, Maintenance and Assembly Work With Rugged Tradesmen In Mind Who Require Professional-Grade Hand Tools at An Affordable Price; Manufactured Using High-Alloy Steel For Durability; Mirror Chorme-Plated Finish; Stamped Size Easily Identifiable On Each Tool; Designed and Engineered In The USA; All Product Stamped Cougar Pro and Meet ASME B107.1 and ASME B107.10 Standards
Long Description
3/8" Drive 6 Point Deep Metric Cougar Pro Socket - 17mm