BOSCH POWER TOOLS
BOSCH POWER TOOLS
T101AO
BOSCH POWER TOOLS BOSCH POWER TOOLS
Description
T101AO JIGSAW BLADE ; 3" 20T
Saw Blade; High Carbon Steel Jigsaw Blade; Carbon Steel Cutting Edge Material; 2-5/16" Cutting Nominal Length; 3-1/4" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 20 Teeth Per Inch; Pointed and Amplifier; Ground Tooth Shape; 0.17" Nominal Width; For Laminated Surface, Wood, Plastic, Soft Metal and Plywood Applicable Material
Part #
T101AO
BDI #
25228469

Details
12.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/T101AO/p/25228469
Your Price
$ 12.38 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112802
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Blade
Keyword String
Saw
Manufacturer Item Number
114-T101AO
Weight / LBS
0.01
Product Detail
Saw Blade
Product Specification
High Carbon Steel Jigsaw Blade; Carbon Steel Cutting Edge Material; 2-5/16" Cutting Nominal Length; 3-1/4" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 20 Teeth Per Inch; Pointed and Amplifier; Ground Tooth Shape; 0.17" Nominal Width
Long Description
Saw Blade; High Carbon Steel Jigsaw Blade; Carbon Steel Cutting Edge Material; 2-5/16" Cutting Nominal Length; 3-1/4" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 20 Teeth Per Inch; Pointed and Amplifier; Ground Tooth Shape; 0.17" Nominal Width; For Laminated Surface, Wood, Plastic, Soft Metal and Plywood Applicable Material