Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T101B https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=334928&size=2&newsize=300
25228472 Hand Tools 

BOSCH POWER TOOLS BOSCH POWER TOOLS

T101B

Description

T101B WOOD JIGSAW BLADE ; 4" 10T

Saw Blade; High Carbon Steel Jigsaw Blade; Carbon Steel Cutting Edge Material; 3" Cutting Nominal Length; 4" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 10 Teeth Per Inch; Ground and Amplifier; Taper Tooth Shape; 0.28" Nominal Width; For Wood, Plastic, OSB, Plywood and Particleboard Applicable Material

Part #

T101B

BDI #
25228472

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15.94 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15.94 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BOSCH REXROTH
Minimum Buy Quantity
N/A
UNSPSC
27112802
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Blade
Keyword String
Saw
Manufacturer Item Number
114-T101B
Weight / LBS
0.02
Product Detail
Saw Blade
Product Specification
High Carbon Steel Jigsaw Blade; Carbon Steel Cutting Edge Material; 3" Cutting Nominal Length; 4" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 10 Teeth Per Inch; Ground and Amplifier; Taper Tooth Shape; 0.28" Nominal Width
Long Description
Saw Blade; High Carbon Steel Jigsaw Blade; Carbon Steel Cutting Edge Material; 3" Cutting Nominal Length; 4" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 10 Teeth Per Inch; Ground and Amplifier; Taper Tooth Shape; 0.28" Nominal Width; For Wood, Plastic, OSB, Plywood and Particleboard Applicable Material