VAUGHAN & BUSHNELL
VAUGHAN & BUSHNELL
TC016
VAUGHAN & BUSHNELL VAUGHAN & BUSHNELL
Description
TC016 BALL-PEEN HAMMER ; 16OZ
Ball Pein Hammer; Blue/Natural Color; Polished/Powder Coat Finish; H Grip Style; 13-7/8" Handle Nominal Length; Hickory Handle Material; Straight Handle Type; Forged Steel Head Material; 16OZ Head Weight; 13-7/8" Overall Nominal Length
Part #
TC016
BDI #
25226171
Details
28.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/TC016/p/25226171
Your Price
$ 28.84 / each
$ 29.00 / each BDIExpress
$ 29.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111616
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Hammer
Keyword String
Ball Pein
Manufacturer Item Number
770-TC016
Product Detail
Ball Pein Hammer
Product Specification
Blue/Natural Color; Polished/Powder Coat Finish; H Grip Style; 13-7/8" Handle Nominal Length; Hickory Handle Material; Straight Handle Type; Forged Steel Head Material; 16OZ Head Weight; 13-7/8" Overall Nominal Length
Long Description
Ball Pein Hammer; Blue/Natural Color; Polished/Powder Coat Finish; H Grip Style; 13-7/8" Handle Nominal Length; Hickory Handle Material; Straight Handle Type; Forged Steel Head Material; 16OZ Head Weight; 13-7/8" Overall Nominal Length
