Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TMFS 12 https://www.bdiexpress.com/medias/INDSKFXXXXXX-1258993-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1ODN8aW1hZ2UvanBlZ3xhREZqTDJneVpDOHhNREE1TURBeU1USTVNREF4TkM5SlRrUlRTMFpZV0ZoWVdGaGZNVEkxT0RrNU0xOHpNREI0TXpBd0xtcHdad3w3NWRmY2VmZmU1ZTVjMWFmODBjOTM3OTBiMmVlZDliMjQyNDM5MjdjYTFhNjQ3NjYwNmE0NTEwNGFjOTg4MGRh
1416126 Tools 

SKF SKF

TMFS 12

Description

TMFS 12 AXIAL LOCK NUT SOCKET ; 80MM OD LOCK NUTX88.5MM OD SOCKET

Axial Lock Nut Socket; 80MM Outside Diameter Locknut; 88.5MM Outside Diameter Socket; 63MM Effective Height; 3/4" Drive Connection

Part #

TMFS 12

BDI #
1416126

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1470.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,470.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
1.14
EAN
7316570701869
Product Group - BDI
G00190
Noun
Socket
Keyword String
Nut
Manufacturer URL
Product Detail
Axial Lock Nut Socket
Product Specification
80MM Outside Diameter Locknut; 88.5MM Outside Diameter Socket; 63MM Effective Height; 3/4" Drive Connection
Long Description
Axial Lock Nut Socket; 80MM Outside Diameter Locknut; 88.5MM Outside Diameter Socket; 63MM Effective Height; 3/4" Drive Connection