HABASIT BELTING
HABASIT BELTING
FNI-5E W=65MM L=30000MM
HABASIT BELTING HABASIT BELTING
Description
HABASIT BELTING FNI-5E W=65MM L=30000MM
Part #
FNI-5E W=65MM L=30000MM
BDI #
20845428
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Unclassified/FNI-5E-W=65MM-L=30000MM/p/20845428
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
M00132
