GT4209;145TTDR16302

COMPARE

GT4209;145TTDR16302

Description
GT4209 ; 145TTDR16302 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/575V

LEESON

Part # GT4209

BDI # 22327953

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3510
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 3 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
GT4009;145TTDR16022

COMPARE

GT4009;145TTDR16022

Description
GT4009 ; 145TTDR16022 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/200V

LEESON

Part # GT4009

BDI # 22327917

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3510
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY