VECP3663T-4
Description
VECP3663T-4 GENERAL PURPOSE AC MOTOR ; 5HP 3500RPM 3PH 60HZ 184TC 0634M TEFC F1
Part # VECP3663T-4
BDI # 130812
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.98
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VECP3665T-4
Description
VECP3665T-4 GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 1800RPM 460VAC
Part # VECP3665T-4
BDI # 130815
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.98
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
1LE24211CA312GA3
Description
1LE24211CA312GA3 LOW VOLTAGE MOTOR ; 5HP 3600RPM SD100 IEEE841 460V 184TC
Part # 1LE24211CA312GA3
BDI # 23373967
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.9
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE24211CB312GA3
Description
1LE24211CB312GA3 LOW VOLTAGE MOTOR ; 5HP 1800RPM SD100 IEEE841 460V 184TC
Part # 1LE24211CB312GA3
BDI # 23373985
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.2
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face