VECP3663T-4

COMPARE

VECP3663T-4

Description
VECP3663T-4 GENERAL PURPOSE AC MOTOR ; 5HP 3500RPM 3PH 60HZ 184TC 0634M TEFC F1

BALDOR-RELIANCE

Part # VECP3663T-4

BDI # 130812

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.98
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VECP3665T-4

COMPARE

VECP3665T-4

Description
VECP3665T-4 GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 1800RPM 460VAC

BALDOR-RELIANCE

Part # VECP3665T-4

BDI # 130815

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.98
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE24211CA312GA3

COMPARE

1LE24211CA312GA3

Description
1LE24211CA312GA3 LOW VOLTAGE MOTOR ; 5HP 3600RPM SD100 IEEE841 460V 184TC

ABB NEMA

Part # 1LE24211CA312GA3

BDI # 23373967

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.9
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE24211CB312GA3

COMPARE

1LE24211CB312GA3

Description
1LE24211CB312GA3 LOW VOLTAGE MOTOR ; 5HP 1800RPM SD100 IEEE841 460V 184TC

ABB NEMA

Part # 1LE24211CB312GA3

BDI # 23373985

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.2
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY