G216A;056B34D11018
Description
G216A ; 056B34D11018 GP AC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/230V
Part # G216A
BDI # 22326048
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method:
Round Frame
OL1032D
Description
OL1032D DEFINITE PURPOSE HVAC/R MOTOR ; 1/3HP 1PH 3600RPM 115/230V 48N FRAME ODP
Part # OL1032D
BDI # 24534761
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.44
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.2/2.1 Ampere | 2 Poles
Mounting Method:
N-Face