1LE23211AB214AA3
Description
1LE23211AB214AA3 AC MOTOR ; 1HP 1800RPM 3PH 143T TEFC
Part # 1LE23211AB214AA3
BDI # 21456757
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211AB214AG3
Description
1MB21211AB214AG3 3PH AC MOTOR ; 1HP 1800RPM 143T FRAME TEFC
Part # 1MB21211AB214AG3
BDI # 22384542
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB2221-1AA21-4AA3
Description
1MB22211AA214AA3 AC MOTOR ; 1.5HP 3600RPM XP100 ID1 230/460V 143
Part # 1MB22211AA214AA3
BDI # 23374385
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22211AB214AA3
Description
1MB22211AB214AA3 AC MOTOR ; 1HP 1800RPM XP100 ID1 230/460V 143T
Part # 1MB22211AB214AA3
BDI # 23374393
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2301-1AM24-0AA3
Description
1LE23011AM240AA3 LOW VOLTAGE AC MOTOR ; 1/1.5HP 1800/900RPM MS 460V 143T
Part # 1LE23011AM240AA3
BDI # 23373393
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4 | 1HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted