1MB21212BB114AG3
Description
1MB21212BB114AG3 3PH AC MOTOR ; 15HP 1800RPM 254T TEFC/XP
Part # 1MB21212BB114AG3
BDI # 21456822
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212BD214AG3
Description
1MB21212BD214AG3 AC MOTOR ; 7.5HP 900RPM XP100 230/460V 256T
Part # 1MB21212BD214AG3
BDI # 22595311
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212CB113AG3
Description
1MB21212CB113AG3 AC MOTOR ; 25HP 1800RPM XP100 575V 284T
Part # 1MB21212CB113AG3
BDI # 22595313
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CD314AG3
Description
1MB21211CD314AG3 AC MOTOR ; 1.5HP 900RPM XP100 230/460V 184T
Part # 1MB21211CD314AG3
BDI # 22595243
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211AB214AG3
Description
1MB21211AB214AG3 3PH AC MOTOR ; 1HP 1800RPM 143T FRAME TEFC
Part # 1MB21211AB214AG3
BDI # 22384542
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted