IDNM2237T

COMPARE

IDNM2237T

Description
IDNM2237T INVERTER AC MOTOR ; 7.5HP 1765RPM 3PH 60HZ 254TC 0932M TENV

BALDOR-RELIANCE

Part # IDNM2237T

BDI # 128900

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 24.05
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM2276T

COMPARE

ZDM2276T

Description
ZDM2276T VECTOR DUTY AC MOTOR ; 54M 6P TEBC HOR 254TC T'STATS VECTOR

BALDOR-RELIANCE

Part # ZDM2276T

BDI # 132131

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDWNM22937T

COMPARE

ZDWNM22937T

Description
ZDWNM22937T VECTOR DUTY AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 254TC 3948M TENV

BALDOR-RELIANCE

Part # ZDWNM22937T

BDI # 132229

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty or Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM2276T

COMPARE

IDM2276T

Description
IDM2276T INVERTER AC MOTOR ; 54M 6P TEBC HOR 254TC T'STATS INV DUTY

BALDOR-RELIANCE

Part # IDM2276T

BDI # 128867

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 33.07
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDWNM22937T

COMPARE

IDWNM22937T

Description
IDWNM22937T INVERTER AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 254TC 3948M TENV

BALDOR-RELIANCE

Part # IDWNM22937T

BDI # 128958

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY