5KHC39QN9575T
Description
5KHC39QN9575T GENERAL PURPOSE MOTOR ; 1/4HP 1800RPM TENV 48 1/60/115/208-230V
Part # H649
BDI # 17091776
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Resilient
4680;5KH32FN3120T
Description
4680 ; 5KH32FN3120T FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Z 1/60/115/208-230V
Part # 4680
BDI # 17064968
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5 Ampere | 4 Poles
Mounting Method:
Resilient