CHC164A
Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1
Part # CHC164A
BDI # 126003
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient
101646.00
Description
101646.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 48 FRM 1800RPM 208-230/460VAC
Part # 101646.00
BDI # 554086
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.2-1.4/0.7 Ampere | 4 Poles
Mounting Method:
Rigid
CHC3413A
Description
CHC3413A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1700RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # CHC3413A
BDI # 126006
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
HVAC
Mounting Method:
Resilient
C431;5KC36LN18
Description
C431 ; 5KC36LN18 GP AC MOTOR ; 1/4HP 1500RPM DP 48 1/50/110/220V
Part # C431
BDI # 17090078
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles
Mounting Method:
Rigid
X1903;5KH32FNA499S
Description
X1903 ; 5KH32FNA499S FARM DUTY AC MOTOR ; 1/4HP 1800RPM TENV 48Z 1/60/115V
Part # X1903
BDI # 17096026
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Resilient