00736ES3HSA80LR
Description
00736ES3HSA80LR DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 00736ES3HSA80LR
BDI # 959780
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
7-1/2HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
593551
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
7-1/2HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
594621
CM3538-5
Description
CM3538-5 GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56C 3416M TEFC F1
Part # CM3538-5
BDI # 126116
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Foot Mounted
EM4106T-5
Description
EM4106T-5 GENERAL PURPOSE AC MOTOR ; 20HP 3520RPM 3PH 60HZ 256T 0936M TEFC F1
Part # EM4106T-5
BDI # 127415
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CEM2333T-5
Description
CEM2333T-5 GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0944M TEFC F
Part # CEM2333T-5
BDI # 125736
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted