DB6502V1
Description
DB6502V1 1/10 HP MOTOR ; 1075 RPM 208-230 VOLTS 42Y FRAME
Part # DB6502V1
BDI # 21544176
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 0.7/0.5/0.4/0.3 Ampere | 6 Poles
Mounting Method:
Resilient
OPV747
Description
OPV747 SINGLE PHASE MOTOR AC ; 1PH 60HZ 115V 1550/1300/1050 RPM
Part # OPV747
BDI # 27812958
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1550/1300/1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.67
Inch - Metric:
Inch
Horse Power:
0.14HP
Other Features:
Current Rating 2.5/2.1/1.6 Ampere | 4 Poles
Mounting Method:
Lug
DBL64062
Description
DBL64062 AC MOTOR ; B42A84A01 1/10HP 1PH 115V 1050RPM
Part # DBL64062
BDI # 27462744
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 3.7 Ampere | 6 Poles
Mounting Method:
Resilient
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.67
Inch - Metric:
Inch
Horse Power:
0.2HP
Other Features:
Current Rating 3.3 Ampere | 6 Poles
Mounting Method:
Resilient Ring
BL6409
Description
BL6409 BLOWER MOTOR ; 1/12HP 115V 3.1A 1050RPM 1-SPEED 5IN DIA
Part # BL6409
BDI # 21546568
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.08HP
Other Features:
Current Rating 3.1 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame