DBL6406
Description
DBL6406 DOUBLE SHAFT FAN MOTOR ; 1/10 1/15 1/20 1/25HP 1050RPM 115V
Part # DBL6406
BDI # 26287194
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 3.4/2/1.7/1.5 Ampere | 6 Poles
Mounting Method:
Resilient
DB6502V1
Description
DB6502V1 1/10 HP MOTOR ; 1075 RPM 208-230 VOLTS 42Y FRAME
Part # DB6502V1
BDI # 21544176
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 0.7/0.5/0.4/0.3 Ampere | 6 Poles
Mounting Method:
Resilient
926736-4
Description
4UU53 GRAINGER 926736-4 1/4HP MOTOR ; 1/4HP 1050RPM 115V 42Y FRAME
Part # 9678
BDI # 21918775
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.67
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 8.5 Ampere | 6 Poles
Mounting Method:
Extended Stud
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1675
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.4 Ampere | 4 Poles
Mounting Method:
Lug
OPV747
Description
OPV747 SINGLE PHASE MOTOR AC ; 1PH 60HZ 115V 1550/1300/1050 RPM
Part # OPV747
BDI # 27812958
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1550/1300/1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.67
Inch - Metric:
Inch
Horse Power:
0.14HP
Other Features:
Current Rating 2.5/2.1/1.6 Ampere | 4 Poles
Mounting Method:
Lug