1MB21211AB213AG3
Description
1MB21211AB213AG3 AC MOTOR ; 1HP 1800RPM XP100 575V 143T
Part # 1MB21211AB213AG3
BDI # 22595195
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22211AB214AA3
Description
1MB22211AB214AA3 LOW VOLTAGE MOTOR ; 1HP 1800RPM XP100 ID1 230/460V 143T
Part # 1MB22211AB214AA3
BDI # 23374393
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211AB214AG3
Description
1MB21211AB214AG3 AC MOTOR ; 1HP 1800RPM 143T FRAME TEFC
Part # 1MB21211AB214AG3
BDI # 22384542
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211AA213AG3
Description
1MB21211AA213AG3 AC MOTOR ; 1.5HP 3600RPM XP100 575V 143T
Part # 1MB21211AA213AG3
BDI # 22595185
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211AA214AG3
Description
1MB21211AA214AG3 AC MOTOR ; 1.5HP NC 208-230V 60HZ
Part # 1MB21211AA214AG3
BDI # 21925619
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted