1MB21212BC216LG3
Description
1MB21212BC216LG3 AC MOTOR ; 10HP 1200RPM XP100 230/460V 256TCV
Part # 1MB21212BC216LG3
BDI # 22595307
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21212BB216LG3
Description
1MB21212BB216LG3 AC MOTOR ; 20HP 1800RPM XP100 230/460V 256TCV
Part # 1MB21212BB216LG3
BDI # 22595295
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21212BD216LG3
Description
1MB21212BD216LG3 AC MOTOR ; 7.5HP 900RPM XP100 230/460V 256TCV
Part # 1MB21212BD216LG3
BDI # 23374325
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21212BA216LG3
Description
1MB21212BA216LG3 AC MOTOR ; 20HP 3600RPM XP100 230/460V 256TCV
Part # 1MB21212BA216LG3
BDI # 22595289
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face