Page 1 of 27

Next

Compare
1MB21212BB114AG3

COMPARE

1MB21212BB114AG3

Description
1MB21212BB114AG3 3PH AC MOTOR ; 15HP 1800RPM 254T TEFC/XP

ABB NEMA

Part # 1MB21212BB114AG3

BDI # 21456822

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1MB21212BD214AG3

COMPARE

1MB21212BD214AG3

Description
1MB21212BD214AG3 AC MOTOR ; 7.5HP 900RPM XP100 230/460V 256T

ABB NEMA

Part # 1MB21212BD214AG3

BDI # 22595311

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21212CB113AG3

COMPARE

1MB21212CB113AG3

Description
1MB21212CB113AG3 AC MOTOR ; 25HP 1800RPM XP100 575V 284T

ABB NEMA

Part # 1MB21212CB113AG3

BDI # 22595313

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21211CD314AG3

COMPARE

1MB21211CD314AG3

Description
1MB21211CD314AG3 AC MOTOR ; 1.5HP 900RPM XP100 230/460V 184T

ABB NEMA

Part # 1MB21211CD314AG3

BDI # 22595243

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21211AB214AG3

COMPARE

1MB21211AB214AG3

Description
1MB21211AB214AG3 3PH AC MOTOR ; 1HP 1800RPM 143T FRAME TEFC

ABB NEMA

Part # 1MB21211AB214AG3

BDI # 22384542

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY