1MB21212BB114AG3
Description
1MB21212BB114AG3 AC MOTOR ; 15HP 1800RPM 3PH 254T TEFC/XP
Part # 1MB21212BB114AG3
BDI # 21456822
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214EB312AG3
Description
1MB21214EB312AG3 AC MOTOR ; 200HP 1800RPM XP100 460V B447T
Part # 1MB21214EB312AG3
BDI # 22595503
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214CC116AA3
Description
1MB22214CC116AA3 LOW VOLTAGE MOTOR ; 100HP 1200RPM XP100 ID1 230/460V 444T
Part # 1MB22214CC116AA3
BDI # 23374733
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212BB113AG3
Description
1MB21212BB113AG3 AC MOTOR ; 15HP 1800RPM XP100 575V 254T
Part # 1MB21212BB113AG3
BDI # 22595291
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211AB214AG3
Description
1MB21211AB214AG3 AC MOTOR ; 1HP 1800RPM 143T FRAME TEFC
Part # 1MB21211AB214AG3
BDI # 22384542
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted