1MB21212BB114AG3
Description
1MB21212BB114AG3 3PH AC MOTOR ; 15HP 1800RPM 254T TEFC/XP
Part # 1MB21212BB114AG3
BDI # 21456822
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22211CC314AA3
Description
1MB22211CC314AA3 AC MOTOR ; 2HP 1200RPM XP100 ID1 230/460V 184T
Part # 1MB22211CC314AA3
BDI # 23374465
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22212AA114AA3
Description
1MB22212AA114AA3 AC MOTOR ; 7.5HP 3600RPM XP100 ID1 230/460V 213
Part # 1MB22212AA114AA3
BDI # 23374469
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22211AA314AA3
Description
1MB22211AA314AA3 AC MOTOR ; 2HP 3600RPM XP100 ID1 230/460V 145T
Part # 1MB22211AA314AA3
BDI # 23374389
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211AB214AG3
Description
1MB21211AB214AG3 3PH AC MOTOR ; 1HP 1800RPM 143T FRAME TEFC
Part # 1MB21211AB214AG3
BDI # 22384542
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted