K525A;056T17F15661
Description
K525A ; 056T17F15661 HVAC MOTOR ; 1HP 1800RPM 3/60/230/460V FAN/BLOWER
Part # K525A
BDI # 22326774
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Resilient
5KH49PN6056
Description
5KH49PN6056 GENERAL PURPOSE MOTOR ; 1/3HP 1140RPM TENV 56 1/60/115/230V
Part # HG142
BDI # 17091848
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7 Ampere | 6 Poles
Mounting Method:
Resilient
5KHC39QN9575T
Description
5KHC39QN9575T GENERAL PURPOSE MOTOR ; 1/4HP 1800RPM TENV 48 1/60/115/208-230V
Part # H649
BDI # 17091776
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Resilient
HG143;5KH42GN0337
Description
HG143 ; 5KH42GN0337 FARM DUTY MOTOR ; 1/2HP 1725RPM TENV 56 1/60/115V
Part # HG143
BDI # 17091849
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8 Ampere | 4 Poles
Mounting Method:
Resilient
HG140;5KH36NN37
Description
HG140 ; 5KH36NN37 FARM DUTY AC MOTOR ; 1/3HP 1725RPM TENV 48 1/60/230V
Part # HG140
BDI # 17091846
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient