VEWDM3546T

COMPARE

VEWDM3546T

Description
VEWDM3546T WASH DOWN AC MOTOR ; 1HP 143TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # VEWDM3546T

BDI # 130946

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
VEFWDM3546T

COMPARE

VEFWDM3546T

Description
VEFWDM3546T WASHDOWN DUTY AC MOTOR ; 1HP 1760RPM 3PH 60HZ

BALDOR-RELIANCE

Part # VEFWDM3546T

BDI # 130845

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.28
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
VEUHM3546T

COMPARE

VEUHM3546T

Description
VEUHM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 143TC 3519M

BALDOR-RELIANCE

Part # VEUHM3546T

BDI # 130930

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.29
Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
VRBM3546T

COMPARE

VRBM3546T

Description
VRBM3546T BRAKE AC MOTOR ; 1HP 1725RPM 3PH 143TC 3436M

BALDOR-RELIANCE

Part # VRBM3546T

BDI # 131378

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.57
Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1MB22211AB216GA3

COMPARE

1MB22211AB216GA3

Description
1MB22211AB216GA3 LOW VOLTAGE MOTOR ; 1HP 1800RPM XP100 ID1 230/460V 143TC

ABB NEMA

Part # 1MB22211AB216GA3

BDI # 23374397

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.27
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY