ZDM2276T
Description
ZDM2276T VECTOR DUTY AC MOTOR ; 54M 6P TEBC HOR 254TC T'STATS VECTOR
Part # ZDM2276T
BDI # 132131
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
CXT3076T
Description
CXT3076T AC MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254TC 0954M TEFC
Part # CXT3076T
BDI # 26362041
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
IDM2276T
Description
IDM2276T INVERTER AC MOTOR ; 54M 6P TEBC HOR 254TC T'STATS INV DUTY
Part # IDM2276T
BDI # 128867
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
33.07
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face | Foot Mounted
VECP2276T
Description
VECP2276T GENERAL PURPOSE AC MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254TC 0954M TEFC
Part # VECP2276T
BDI # 130792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.69
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
1LE22212BC114GA3
Description
1LE22212BC114GA3 AC MOTOR ; 7.5HP 1200RPM GP100 230/460V 254TC NP
Part # 1LE22212BC114GA3
BDI # 22593966
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
26.16
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face