1LE24213AD113AA3
Description
1LE24213AD113AA3 AC MOTOR ; 20HP 900RPM SD100 IEEE 575V 324T NP
Part # 1LE24213AD113AA3
BDI # 22594907
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213AD113AA3
Description
1LE22213AD113AA3 AC MOTOR ; 20HP 900RPM GP100 575V 324T NP
Part # 1LE22213AD113AA3
BDI # 22594038
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-3AD11-3AA3
Description
1LE23213AD113AA3 AC MOTOR ; 20HP 900RPM SD100 575V 324T
Part # 1LE23213AD113AA3
BDI # 23373741
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB2121-3AD11-3AG3
Description
1MB21213AD113AG3 AC MOTOR ; 20HP 900RPM XP100 575V 324T
Part # 1MB21213AD113AG3
BDI # 23374333
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213AD112AA3
Description
1LE24213AD112AA3 AC MOTOR ; 20HP 900RPM SD100 IEEE 460V 324T NP
Part # 1LE24213AD112AA3
BDI # 22594905
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted