Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1675
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.4 Ampere | 4 Poles
Mounting Method:
Lug
OPV747
Description
OPV747 SINGLE PHASE MOTOR AC ; 1PH 60HZ 115V 1550/1300/1050 RPM
Part # OPV747
BDI # 27812958
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1550/1300/1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.67
Inch - Metric:
Inch
Horse Power:
0.14HP
Other Features:
Current Rating 2.5/2.1/1.6 Ampere | 4 Poles
Mounting Method:
Lug