L3405
Description
L3405 GENERAL PURPOSE AC MOTOR ; 1/3HP 48 FRM 3600RPM 115/208-230VAC
Part # L3405
BDI # 129444
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
.2518OS1BSPB48
Description
.2518OS1BSPB48 AC MOTOR ; 1/4HP 4P NEMA 56 ODP
Part # .2518OS1BSPB48
BDI # 958054
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Fractional HP Standard Efficient | Split Phase
Global Part Number GPN:
593087
5KHC39QN9575T
Description
5KHC39QN9575T GENERAL PURPOSE MOTOR ; 1/4HP 1800RPM TENV 48 1/60/115/208-230V
Part # H649
BDI # 17091776
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Resilient
C209;5KC36LN26
Description
C209 ; 5KC36LN26 GP AC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115/230V
Part # C209
BDI # 17090156
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6 Ampere | 4 Poles
Mounting Method:
Resilient
C1152;5KC39QN3220X
Description
C1152 ; 5KC39QN3220X GP AC MOTOR ; 1/2HP 3600RPM DP 48/1/60/115/208-230V
Part # C1152
BDI # 17089946
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.2 Ampere | 2 Poles
Mounting Method:
Resilient