G844;056T17G5318
Description
G844 ; 056T17G5318 EP AC MOTOR ; 1/2HP 1725RPM EPFC 56C 3/60/575V
Part # G844
BDI # 22326852
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.81
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.95 Ampere | 4 Poles
Mounting Method:
Round Frame
Y505;056H17T2016
Description
Y505 ; 056H17T2016 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/230V
Part # Y505
BDI # 22326464
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Round Frame
119392.00
Description
119392.00 GENERAL PURPOSE AC MOTOR ; 0.5HP 1725 RPM TEFC 230/460V 3PH 60HZ
Part # 119392.00
BDI # 24535553
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.66
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/1 Ampere | 4 Poles
Mounting Method:
Round Frame
K457;5K49KN4563
Description
K457 ; 5K49KN4563 BRAKE AC MOTOR ; 208-230/460VAC 1/2HP 3PH 1800RPM 60HZ
Part # K457
BDI # 22595728
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
K606;5K42GN4619
Description
K606 ; 5K42GN4619 SEVERE DUTY AC MOTOR ; MOQ:40 1/2HP 1800RPM 56C 3/60/230/460V
Part # K606
BDI # 22333203
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.2/1.1 Ampere | 4 Poles
Mounting Method:
Round Frame