O212;056C34D2098
Description
O212 ; 056C34D2098 SGL PHASE HVAC MOTOR ; 1/2HP 3600RPM DP 56C 1/60/115/208-230V
Part # O212
BDI # 22326284
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4/3.5 To 3.7 Ampere | 2 Poles
Mounting Method:
Round Frame
O213;056C34D2099
Description
O213 ; 056C34D2099 SGL PHASE HVAC MOTOR ; 1/2HP 3600RPM DP 56C 1/60/115/208-230V
Part # O213
BDI # 22326286
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4/3.5 To 3.7 Ampere | 2 Poles
Mounting Method:
Round Frame
C907V1
Description
C907V1 GENERAL PURPOSE MOTOR ; 1/2HP 1725RPM TEFC 56C 1PH 115/208-230V
Part # C907V1
BDI # 24533937
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.15
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7/3.5 To 3.5 Ampere | 4 Poles
Mounting Method:
Round Frame