G854;056C34G5311
Description
G854 ; 056C34G5311 EP AC MOTOR ; 1/2HP 3600RPM EPFC 56C 1/60/115/208-230V
Part # G854
BDI # 22326334
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.4/4.2 Ampere | 2 Poles
Mounting Method:
Round Frame