6439191264
Description
6439191264 BOAT HOIST DUTY MOTOR ; 2HP 1800RPM 56C TENV 115/230V 1PH
Part # 6439191264
BDI # 556796
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.4
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18/9 Ampere | 4 Poles
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Jet Pump
Mounting Method:
C-Face
VL3515
Description
VL3515 GENERAL PURPOSE AC MOTOR ; 2HP 56C FRM 3600RPM 115/230VAC
Part # VL3515
BDI # 131071
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face